Note: Register or to view prices.
All Categories
    Close
    Filters
    Language
    Search

    Rezilo nadomestno, trapezno-L61MM

    Praktično pakirano v dozirnem sistemu
    • Dolžina rezila: 61 mm
    • Širina rezila noža: 18,7 mm
    • Debelina rezila: 0,65 mm
    • Material: ogljikovo jeklo
    intelisale.product.documents
    Art.-No.: 071566 02
    products.pickngo
    Quick delivery 2-5 days
    Free shipping
    Products specifications
    products.specs.attributename products.specs.attributevalue
    Linija WUERTH
    *
    *
    *
    Products specifications
    Linija WUERTH
    Customers who bought this item also bought