Note: Register or to view prices.
All Categories
    Close
    Filters
    Language
    Search

    Klešče za luknanje pločevine, prilagodljiva globina-D5MM

    • Premer luknjača: 5 mm
    • Dolžina: 260 mm
    • Maks. zmogljivost rezanja v pločevini: 1,5 mm
    • Previs: 30 mm
    intelisale.product.documents
    Art.-No.: 071502 46
    products.pickngo
    Quick delivery 2-5 days
    Free shipping
    • Nastavljiva zapora
    • Debelina pločevine do 1,5 mm
    Products specifications
    products.specs.attributename products.specs.attributevalue
    Linija WUERTH
    *
    *
    *
    • Nastavljiva zapora
    • Debelina pločevine do 1,5 mm
    Products specifications
    Linija WUERTH