Note: Register or to view prices.
All Categories
    Close
    Filters
    Language
    Search

    Pinceta montažna, precizna, ravna, fina-L105MM

    Ravne konice, ekstra fine
    • Dolžina: 105 mm
    • Razdalja konice: 8 mm
    • Širina čeljusti: 0,4 mm
    • Površina: Ravna
    • Teža: 13,25 g
    intelisale.product.documents
    Art.-No.: 071408 10
    products.pickngo
    Quick delivery 2-5 days
    Free shipping
    • Material: nerjaveče jeklo, nemagnetno
    • Površina: polirana brez leska
    Products specifications
    products.specs.attributename products.specs.attributevalue
    Linija WUERTH
    *
    *
    *
    • Material: nerjaveče jeklo, nemagnetno
    • Površina: polirana brez leska
    Products specifications
    Linija WUERTH
    Customers who bought this item also bought