Note: Register or to view prices.
All Categories
    Close
    Filters
    Language
    Search

    Kladivo kleparsko, ravnalno-300G

    Ravno, mrežasto lice
    • Dolžina glave: 65 mm
    • Dolžina peena x širina peena: 47 x 29 mm
    • Teža kladiva: 300 g
    • Material ročaja: Hickory
    • Dolžina ročaja: 320 mm
    intelisale.product.documents
    Art.-No.: 071574 19
    products.pickngo
    Quick delivery 2-5 days
    Free shipping
    Products specifications
    products.specs.attributename products.specs.attributevalue
    Linija WUERTH
    *
    *
    *
    Products specifications
    Linija WUERTH