Note: Register or to view prices.
All Categories
    Close
    Filters
    Language
    Search

    Kladivo kleparsko, okroglo-L335MM

    Lica z različnimi stopnjami konveksnosti
    • Dolžina glave: 155 mm
    • Premer lica (kladivo): 21 mm
    • Premer lica 2 (kladivo): 25 mm
    • Teža kladiva: 460 g
    • Material: kaljeno jeklo
    • Material ročaja: Hickory
    • Dolžina ročaja: 310 mm
    intelisale.product.documents
    Art.-No.: 071574 32
    products.pickngo
    Quick delivery 2-5 days
    Free shipping
    Products specifications
    products.specs.attributename products.specs.attributevalue
    Linija WUERTH
    *
    *
    *
    Products specifications
    Linija WUERTH
    Customers who bought this item also bought