Note: Register or to view prices.
(0) items
You have no items in your shopping cart.
All Categories
    Close
    Filters
    Language
    Search

    Sveder stožčasti, HSS, BIT-D5-20

    Z dvema rezalnima robovoma
    intelisale.product.documents
    Art.-No.: 069402920
    products.pickngo
    Quick delivery 2-5 days
    Free shipping

    Z dvema rezalnima robovoma

    • Velikost: 2
    • Min./max. premer svedra: 5-20 mm
    • Dolžina: 71 mm
    • Min. premer svedra: 5 mm
    • Maks. premer svedra: 20 mm
    • Rezalni material: HSS
    • Tip vpetja: šestkotno
    *
    *
    *

    Z dvema rezalnima robovoma

    • Velikost: 2
    • Min./max. premer svedra: 5-20 mm
    • Dolžina: 71 mm
    • Min. premer svedra: 5 mm
    • Maks. premer svedra: 20 mm
    • Rezalni material: HSS
    • Tip vpetja: šestkotno
    Customers who bought this item also bought