Note: Register or to view prices.
All Categories
    Close
    Filters
    Language
    Search

    Nastavek mešalni, statični, za 2K lepila

    Za 2K plastično lepilo
    • Material: PP - polipropilen
    • Barva: rdeča
    • Dolžina: 74 mm
    • Teža izdelka (na kos): 2,256 g
    intelisale.product.documents
    Art.-No.: 0891486
    products.pickngo
    Quick delivery 2-5 days
    Free shipping
    *
    *
    *
    Customers who bought this item also bought