Note: Register or to view prices.
All Categories
    Close
    Filters
    Language
    Search

    Klešče specialne, 90°-L270MM

    Širina čeljusti (zunaj): 60 mm
    Oblika čeljusti: kot 90 °
    Dolžina: 270 mm
    intelisale.product.documents
    Art.-No.: 071543 028
    products.pickngo
    Quick delivery 2-5 days
    Free shipping

    Kovano jeklo, brunirano, odporno na sukanje

    Products specifications
    products.specs.attributename products.specs.attributevalue
    Linija WUERTH
    *
    *
    *

    Kovano jeklo, brunirano, odporno na sukanje

    Products specifications
    Linija WUERTH
    Customers who bought this item also bought