Note: Register or to view prices.
All Categories
    Close
    Filters
    Language
    Search

    Točkalo ročno, 2K, ZEBRA

    Dvokomponentni plastični ročaj
    Premer udarne površine: 10 mm
    Dolžina zaščite pred udarci: 30 mm
    intelisale.product.documents
    products.pickngo
    Quick delivery 2-5 days
    Free shipping
    • Trdota delovnem delu 54 - 58 HRC
    • Trdota udarne glave 38 - 46 HRC
    Products specifications
    products.specs.attributename products.specs.attributevalue
    Linija ZEBRA
    *
    *
    *
    • Trdota delovnem delu 54 - 58 HRC
    • Trdota udarne glave 38 - 46 HRC
    Products specifications
    Linija ZEBRA
    Customers who bought this item also bought