| Št. artikla | Ime artikla | Vrsta navoja x nazivni premer | Dolžina | Premer glave | Cena | Pakiranje Količina V košarico | ||
|---|---|---|---|---|---|---|---|---|
VIJAK MET.CIL.GL.-ISO4762-12.9-IS5-M6X30/30 | M6 | 30 mm | 10 mm | Your price: | | |||
VIJAK ISO4762-CIL.-12.9-IM5-M6X35/35 | M6 | 35 mm | 10 mm | Your price: | | |||
VIJAK MET.CIL.GL.-ISO4762-12.9-IS5-M6X60/60 | M6 | 60 mm | 10 mm | Your price: | | |||
VIJAK-CIL.-ISO4762-12.9-I10-M12X100 | M12 | 100 mm | 18 mm | Your price: | | |||
VIJAK ISO4762-CIL.-12.9-IM10-M12X110/110 | M12 | 110 mm | 18 mm | Your price: | | |||
VIJAK ISO4762-CIL.-12.9-IM17-M20X60/60 | M20 | 60 mm | 30 mm | Your price: | | |||
VIJAK ISO4762-CIL.-12.9-IM3-M4X40/40 | M4 | 40 mm | 7 mm | Your price: | | |||
VIJAK ISO4762-CIL.-12.9-IM4-M5X40/40 | M5 | 40 mm | 8,5 mm | Your price: | | |||
VIJAK ISO4762-CIL.-12.9-IM4-M5X50/50 | M5 | 50 mm | 8,5 mm | Your price: | | |||
VIJAK ISO4762-CIL.-12.9-IM6-M8X80/80 | M8 | 80 mm | 13 mm | Your price: | |